Shop All Electric Shears
Makita
18 Gauge Straight Shear
Mfr # JS1300
Zoro # G4312122
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps @ 120V 6.5
- Speed Range 0 to 2,500 SPM
- Corded/Cordless Corded
- Tool Length (In.) 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # JS1300
- Zoro # G4312122
- UPC # 088381037013
- Country of Origin Multiple
- Category Electric Shears
Dimensions
Tool Length (In.) | 11 7/8 in |
Overall Length | 11 7/8 in |
Minimum Cutting Radius | 6 in |
Cord Length | 8 ft |
Description
Shear, Shear Style Double Cut, Primary Material Application Sheet Metal, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 6 in, Swivel Angle 360 Degrees , Waste Curl 1/8 in, Maximum Strokes per Minute 2,500 stroke/min, Minimum Strokes per Minute 0 stroke/min, Cord Length 8 ft, Current 6.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- ESTWING Estwing 268-E3-24BP 62781 24Oz. Ballpein Hammer Full Polish (268-E3-24BP)
- CHICAGO-LATROBE Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48728)
- CAPRI TOOLS 7/8 in x 5/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-781516)
- MAKITA 16 Gauge Nibbler (JN1601)
- MAKITA 16 Gauge Shear (JS1602)
- MAKITA 12V max CXT® Multi-Cutter (PC01Z)
- MAKITA Shear, 18V DC, Brushless 14 ga (XSJ04Z)
- MAKITA Cordless Shear, Battery Included (XSJ01Z/BL1850B)
- MAKITA 12V max CXT® Multi-Cutter Kit (2.0Ah) (PC01R3)
- KETT TOOL Electric Fiber Cement Shears (5/8" Cut) KD-1495 (KD-1495)
- Makita Power Shears