Shop All Chainsaws
This Product is Discontinued
Makita
18" 3.9 Gas Chain Saw (Discontinued)
Mfr # EA5001PREG
Zoro # G3371258
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Gas
- Bar Length 18 in
- Engine Displacement 50 cc
- HP 3.9 hp
- Fuel Tank Capacity 15.9 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Engine Displacement | 50 cc |
HP | 3.9 hp |
Item | Chain Saw |
Fuel Tank Capacity | 15.9 fl oz |
Chain Oiler | Automatic |
Anti Vibration Handle | No |
Includes | Heated Handle |
Replacement Chain | Mfr. No. 523-102-064 |
Description
Chain Saw, Bar Length 18 in, Chain Oiler Automatic, Engine Displacement 50 cc, Fuel Tank Capacity 15.9 fl oz, Replacement Chain Mfr. No. 523-102-064
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.