Shop All Chainsaws
This Product is Discontinued
Makita
18 3.0/4.0/5.0Ah Battery Lxt(R) Brushless Curved Shaft String Tri (Discontinued)
Mfr # XRU13Z
Zoro # G8156743
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Battery
- Cutting Width 11-3/4 in
- Engine Displacement Not Gas Powered
- Charge Time 40 min
- Charger Replacement 4NNN4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cutting Width | 11-3/4 in |
Shaft Length | 59-1/2 in to 63-1/2 in |
Line Diameter | 0.08 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lxt(R) Brushless Curved Shaft String Tri |
Fuel Type | Battery |
Engine Displacement | Not Gas Powered |
Charge Time | 40 min |
Charger Replacement | 4NNN4 |
Included Charger | No |
Battery Voltage | 18 |
Battery Amperage | 3.0/4.0/5.0Ah |
Shaft Type | Curved |
Description
Lxt(R) Brushless Curved Shaft String Tri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.