Shop All Jobber Length Drill Bits
Makita
17/64" 135 Deg. Jobber Length Drill Bit
Mfr # T-00882
Zoro # G4001186
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
Not eligible for select promotions
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # T-00882
- Zoro # G4001186
- UPC # 088381942188
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64" |
Shank Dia. | 17/64" |
Overall Length | 17/64" |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | Ultra Fast Drill Bit,17/64" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
Description
Ultra Fast Drill Bit,17/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 (F) To 1/2 In (M) Impact Adapter Socket Adapter, M962 (M962)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- CLEVELAND 10-24 NC GH3 3FL SET 1004 BRT (C83992)
- MAKITA 5/16" 135 Deg. Jobber Length Drill Bit (D-23933)
- MAKITA Impact GOLD 14 Pc. Titanium Drill Bit Se (B-65399)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/32 (44014)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- OSG 1/2" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15500005)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.50mm (C22883)
- CLE-LINE 4.50mm Cobalt 135 Deg. Jobber Length Drill Bit (C18935)
- Makita Drill Bits