Shop All Chainsaw Chains
Makita
16" Saw Chain, 3/8" LP, .050"
Mfr # E-00256
Zoro # G8180526
Not eligible for select promotions
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # E-00256
- Zoro # G8180526
- UPC # 088381553056
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
File Size | 5/32 in |
Compatible Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 56 |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Makita |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 56, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Food Plnt Pournfeed 32Oz (3006002)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65018)
- ORTHO Tank Sprayer Ortho 2G (190629)
- CAROLINES TREASURES Carolines Treasures MH1040GF Jazz Chihuahua Long Hair Flag Garden Size (MH1040GF)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- MAKITA 10" Saw Chain, 3/8” LP, .050” (E-00212)
- MAKITA 23/32" Mortiser Chain (A-16586)
- MAKITA 18" Saw Chain, .325", .050" (E-00262)
- MAKITA 12" Saw Chain 3/8" LP, .043" (E-02440)
- MAKITA 20" Saw Chain, 3/8", .050" (E-02462)
- OREGON AdvanceCut Chain, 10" 90PX 3/8" 40 DL (R40)
- Makita Chainsaws & Accessories