Shop All Chainsaw Sharpeners
Makita
16" Guide Bar, 3/8” LP, .050”
Mfr # E-00103
Zoro # G8181138
product price: $29.89
/ea
Not eligible for select promotions
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cordless Chain Saws Mfr. No. : XCU02, XCU03, XCU04, XCU07, XCU08, XCU09, Gas Chain Saws Mfr. No. : EA3200SRBB, EA3201SRBB, EA3500SRDB, EA3601FRDB, EA4300FRDB, Corded Chain Saws Mfr. No. : UC3551A and UC4051A
- Accessory Type Guide Bar
- Sharpening Stone Included No Sharpening Stone Included
- Product Type Chainsaw Bar
- Gauge 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-00103
- Zoro # G8181138
- UPC # 088381552905
- Country of Origin China
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Cordless Chain Saws Mfr. No. : XCU02, XCU03, XCU04, XCU07, XCU08, XCU09, Gas Chain Saws Mfr. No. : EA3200SRBB, EA3201SRBB, EA3500SRDB, EA3601FRDB, EA4300FRDB, Corded Chain Saws Mfr. No. : UC3551A and UC4051A |
Item | Guide Bar |
Accessory Type | Guide Bar |
Sharpening Stone Included | No Sharpening Stone Included |
Product Type | Chainsaw Bar |
Gauge | 0.05 in |
Compatible Chainsaw Manufacturer | EA3200SRBB, EA3201SRBB, EA3500SRDB, EA3601FRDB, EA4300FRDB, UC3551A, UC4051A, XCU02, XCU03, XCU04, XCU07, XCU08, XCU09 |
Pitch | 3/8 in |
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.05 in, Sharpening Stone Included No Sharpening Stone Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 210RH WATERING CAN 10QT GALV W/RD HANDLES (210)
- A-MAZE-N PRODUCTS TUBE SMOKER 12"" SS (AZACC001240085)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 8 in, 55 lb (1NXA4)
- ROUNDUP Weed Killer Refill RTU Liquid 1.25 gal (5020110)
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- MAKITA Saw Chain Sharpening Kit 4.5Mm (D-75926)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- MAKITA 14" Guide Bar, 3/8” LP, .043” (E-00072)
- MAKITA 12" Guide Bar, 3/8” LP, .043” (E-00066)
- MAKITA Round Saw Chain Files, 2/Pk 4.5Mm (D-75708)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D009 Bar Mnt, 28" (280RNDD009)
- Makita Chainsaw Sharpeners