Shop All Concrete Saws
This Product is Discontinued
Makita
16" 81cc Power Cutter (Discontinued)
Mfr # EK8100
Zoro # G1875797
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blade Dia. 16 in
- Max. Cutting Depth 5 3/4 in
- Max. Blade Speed 9,350 RPM
- Tool Style Handheld
- Power Source Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # EK8100
- Zoro # G1875797
- UPC # 088381383998
- Country of Origin Germany
- Category Concrete Saws
Dimensions
Blade Dia. | 16 in |
Max. Cutting Depth | 5 3/4 in |
Length | 29 1/2 in |
Width | 12 in |
Height | 19 in |
Arbor Size | 1 in |
Depth of Cut | 5-3/4" |
Description
Concrete Saw, Gas Powered, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 16 in, Max. Blade Speed 9,350 RPM, Horsepower 5.6, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 3/4 in, Variable Speed Yes, Tool Weight 32 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 81 cc, Engine Brand Makita, Fuel Tank Capacity 37 oz, Start Type Pull-Cord (Recoil)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.