Shop All Circular Saw Blades
This Product is Discontinued
Makita
16-5/16", 50-Teeth General Purpose Circular Saw Blade, Steel (Discontinued)
Mfr # 792116-2
Zoro # G4005480
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Primary Saw Application Beams and Timber
- For Use With Mfr. Model Number 5402NA
- Number of Teeth 50
- Fits Brand Makita
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 792116-2
- Zoro # G4005480
- UPC # 088381103022
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Dia. | 16-5/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Comb. Blade,16-5/16" |
Primary Saw Application | Beams and Timber |
For Use With Mfr. Model Number | 5402NA |
Number of Teeth | 50 |
Fits Brand | Makita |
Basic Material | Steel |
System of Measurement | Inch |
For Use With | Designed to Interchange with all Products Produced to A-A-59326D and Use with Liquids |
Tip Material | Steel |
Type | Circular Saw Blade |
Material | Steel |
Application | Beams ; Timber |
Blade Type | Circular Saw |
Accessory Type | Comb. Blade,16-5/16" |
Description
Comb. Blade,16-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.