Shop All Chainsaws
Makita
16" 3 HP Gas Chain Saw
Mfr # EA4300FRDB
Zoro # G1455601
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Bar Length 16 in
- Engine Displacement 42.61 cc
- HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Engine Displacement | 42.61 cc |
HP | 3 hp |
Item | Gas-Powered Chainsaw |
Replacement Chain | 196208-3 |
Fuel Tank Capacity | 16.2 fl oz |
Anti Vibration Handle | Yes |
Chain Oiler | Auto/Adjustable |
Cutting Capacity | 2 5/8 in |
Chain Pitch | 0.38 in |
Chain Gauge | 0.05 in |
Tool Weight | 10.8 lb |
Product Type | Gas-Powered Chainsaw |
Engine Brand | Makita |
Engine Cycle | 2-Cycle |
CARB Compliant | CARB Compliant |
Horsepower | 3 hp |
Handle Location | Top Handle |
Sound Level | 100.7 dBA |
Power Source | Gas-Powered |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 16 in, Handle Location Top Handle, Cutting Capacity 2 5/8 in, Chain Oiler Auto/Adjustable, Tool Weight 10.8 lb, Engine Displacement 42.61 cc, Engine Cycle 2-Cycle, Horsepower 3 hp, Sound Level 100.7 dBA, CARB Compliant CARB Compliant, Engine Brand Makita, Fuel Tank Capacity 16.2 fl oz, Replacement Chain 196208-3
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GUIDE-PUSH ROD (691343)
- MOSSER LEE River Rock Soil Covr 5Lb (ML1121)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-12X20)
- STENS Carburetor Fits Oem Cub Cadet 31Ahbh54Ts710 Mtd 951-14024A (520-854)
- MAKITA 14" Electric Chain Saw (UC3551A)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- MAKITA 16" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU09PT)
- MAKITA Chain Saw Kit, 18", Rear Handle, 40V, XGT (GCU06T1)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT)
- MAKITA 16" 18V 3.0/4.0/5.0Ah Battery Cordless Chain Saw (XCU04Z)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 93Lnk (72RD093G)
- Makita Chainsaws & Accessories