Shop All Snips
Makita
152486-5 Punch Holder For Model Jn3200
Mfr # 152486-5
Zoro # G3246315
product price: $45.19
/ea
Not eligible for select promotions
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
- Compatible with Manufacturer Part Number JN3200
- Accessory Type Punch Holder
- For Use With Mfr. Model Number JN3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Item | 152486-5 Punch Holder For Model Jn3200 |
Compatible with Manufacturer Part Number | JN3200 |
Accessory Type | Punch Holder |
For Use With Mfr. Model Number | JN3200 |
Product Type | Punch Holder |
Description
152486-5 Punch Holder For Model Jn3200, Accessory Type Punch Holder, Compatible with Manufacturer Part Number JN3200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Universal Swivel Clamp (02AZC340)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BRFG)
- SP AIR 3/8" Reaction Free High Speed Impact Ratchet (SP-7730)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MAKITA Die, JN3201 (792292-2)
- MAKITA Punch, JN1600 (792265-5)
- MAKITA 664265-4 Power Cord 8, 16 Gauge, 2-Wire (664265-4)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- FELCO Long Reach Harvesting Snips (FELCO 322)
- MILWAUKEE TOOL Left Cutting Aviation Snips (48-22-4510)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- Makita Snips