Shop All Reciprocating Saws
Makita
15.0Amp Recipro Saw, AVT®
Mfr # JR3070CTZ
Zoro # G5245031
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Voltage 120V AC
- Current 15 A
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # JR3070CTZ
- Zoro # G5245031
- UPC # 088381687843
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Cord Length | 4 ft 6 in |
Tool Length | 19 1/8 in |
Length of Stroke | 1-1/4" |
Description
Reciprocating Saw, Corded, Primary Saw Application Demolition, Adjustable Shoe Yes, Tool Style Full-Size, Current 15 A, Stroke Length 1 1/4 in, Stroke Type Orbital, Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,800 stroke/min, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 19 1/8 in, Tool Weight 9.6 lb, Voltage 120V AC, Cord Length 4 ft 6 in, Includes 6 in Saw Blade, 6 in Reciprocating Saw Blade, Tool case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION FUSE HOLDER (RB511)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- MAKITA Cordless Recip Saw, 18V, w/Battery (XRJ05Z + BL1840B)
- MAKITA 15.0Amp Recipro Pallet Saw with High-Torque Limiter, AVT® (JR3070CTH)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA 18V LXT® Recipro Saw Kit (5.0Ah) (XRJ04T)
- MAKITA RECIPRO SAW BLD 6 #72 5PK (MP792615-4)
- S&G TOOL AID RECIPRO AIR SAW BLD ASST (5pk) (SG90050)
- Makita Reciprocating Saws