Shop All Cordless Tool Accessories
Makita
14.4V Ni-MH 2.6Ah Battery 1434, Pod Style
Mfr # 193158-3
Zoro # G3460396
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita 14.4V Ni-MH Cordless Tools
- Cordless Tool Battery Type NiMH
- Series Mforce
- Battery Capacity 2.6 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193158-3
- Zoro # G3460396
- UPC # 088381153508
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Makita 14.4V Ni-MH Cordless Tools |
Cordless Tool Battery Type | NiMH |
Includes | 14.4-Volt Ni-MH 2.6Ah Battery |
Series | Mforce |
Battery Capacity | 2.6 Ah |
Item | Battery |
Features | Multi-Contact Terminals |
Voltage | 14.4 V |
Category Type | Battery Pack |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Weight | 1.8 lb |
Charger Included | No |
Battery Chemistry | Ni-MH |
Cordless Tool Battery Platform | 14.4V NiMH |
Accessory Type | Battery |
Description
Battery, Battery Capacity 2.6 Ah, Battery Chemistry Ni-MH, Charger Included No, Number of Batteries Included 1, Voltage 14.4 V, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform 14.4V NiMH, Weight 1.8 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YP81)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12600800)
- URREA Black flat strike wrench 12 point, 2-15/16"opening size. (2747SWH)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (10L1000-36)
- MAKITA 18V Ni-MH 2.6Ah Battery 1834, Pod Style (193159-1)
- MAKITA Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk (BL1830B-2)
- MAKITA Ratchet Anvil Adapter, For RW01/XRW01 (191A51-1)
- MAKITA 18V LXT® Starter Pack (5.0Ah) (BL1850BDC1)
- MAKITA 18V LXT® Compact 2.0Ah Battery, 2/pk (BL1820B-2)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- DEWALT 12" Right Angle Flex Shaft (DWARAFS)
- Makita Cordless Tools