Shop All Cut-Off Wheels
Makita
14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk
Mfr # B-10849-5
Zoro # G4006871
product price: $30.49
/pk 5, $6.10/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 14"
- Arbor Hole Size 1"
- Diameter 14"
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-10849-5
- Zoro # G4006871
- UPC # 088381349185
- Country of Origin Multiple
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Fan Nozzle 30 cfm at 80 psi (101828-A)
- PFERD 3/16" Dia. Hand Tube Brush - .006 SS Wire, 1-1/2" Brush Part (89568)
- NORTON CO 9" x 11" ProSand Sanding Sheet 180-Grit, PK 20 (02637)
- NORTON ABRASIVES Prosand Cornr Spng 120G (07660768141)
- MAKITA 14" x 1/8" x 1" Abrasive Cut-Off Wheel, Ferrous Metals, 10/pk (965-210-212)
- MAKITA CUTOFF WHEEL 5" X .032" X 7/8" ULTRATHIN (MPB-46165)
- MAKITA CUTOFF WHEEL 14" x 1" x 1/8" 5/pk (MPB-10849-5)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- MAKITA CUT OFF WHEELS 4X.100X5/8 25/PK (MPA-98815-25)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87460)
- Makita Cut-Off Wheels