Shop All Cut-Off Wheels
Makita
14" x 1/8" x 1" Abrasive Cut-Off Wheel, Ferrous Metals, 10/pk
Mfr # 965-210-212
Zoro # G3246105
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 14"
- Arbor Hole Size 1"
- Diameter 14"
- Series Ferrous Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 965-210-212
- Zoro # G3246105
- Country of Origin Multiple
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Series | Ferrous Metals |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Crimped 1/2"x0.010" (13C053)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA 14" 32cc Chain Saw (EA3200SRBB)
- MAKITA X-LOCK 4 1/2x0.045x7/8" Metal and Sta (E-00446)
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- MAKITA CUTOFF WHEELS 5PK 16"X1"X1/8" (MP724701-3)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- MAKITA CUT OFF WHEELS 4X.100X5/8 25/PK (MPA-98815-25)
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8030)
- Makita Cut-Off Wheels