Shop All Electric Hand and Die Grinders
Makita
1/4" SJS™ Die Grinder, 6.6A, Paddle
Mfr # GD0801C
Zoro # G9991895
product price: $344.00
/ea
Free Shipping & Returns
$344.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 6.6 A
- Wheel Dia. 2 in
- Arbor Hole 5/8 in
- Collet Capacity 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GD0801C
- Zoro # G9991895
- UPC # 088381682459
- Country of Origin Multiple
- Category Electric Hand and Die Grinders
Dimensions
Wheel Dia. | 2 in |
Tool Length | 14 3/8 in |
Cord Length | 50 ft |
Collet Size | 1/4 in |
Overall Length | 14 3/8 in |
For Wheel Dia. | 1 in |
Maximum Mounted Point Diameter | 5/16 in |
Description
Die Grinder, Anti-Kickback Clutch Type Mechanical, Anti-Restart Technology No, Brake Type None, Collet Size 1/4 in, Current 6.6 A, Grip Style Barrel Grip, Overall Length 14 3/8 in, Switch Type Paddle, Voltage 120V AC, Max. Speed 29,000 RPM, Minimum Speed 7,000 RPM, Number of Speed Settings 2, Speed Ranges 7,000 to 29,000 RPM, Grinder Orientation Straight, Collet Guard Type 1/4 in Guard, Tether Style Not Tether Capable, Kit Contents (1) Bare Tool, Safety Stop Mechanisms Mechanical Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- GROZ Ball Peen Hammers, 32 oz., 14" (34541)
- MILWAUKEE TOOL M12 Cordless 3/8 in Lithium-Ion Ratchet Kit (2457-21)
- DRILL AMERICA m18x.75 HSS Metric Hand Tap (DWTSMT18X.75)
- MAKITA 1/4" Die Grinder, 3.5A, Paddle, AC/DC (GD0600)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- MAKITA 1/4" Compact Die Grinder, 2.2A, Lock-On (GD0603)
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- UNIVERSAL TOOL Pencil Grinder (UT8706-2)
- TOOL TIME 218 0.125 Inch Pencil Die Grinder (TO2571769)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, Paddle Switch (2486-20, 48-11-2420)
- Makita Electric Hand and Die Grinders