Shop All Electric Sanders
Makita
1/4 Sheet Finishing Sander with Case
Mfr # BO4556K
Zoro # G4308823
Free Shipping & Returns
Not eligible for select promotions
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 4 1/2 in x 4 in
- Voltage 115 V
- Amps 2 A
- Cord Length 6.5 ft
- No Load RPM 14,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # BO4556K
- Zoro # G4308823
- UPC # 088381082044
- Country of Origin China
- Category Electric Sanders
Dimensions
Pad Size | 4 1/2 in x 4 in |
Cord Length | 6.5 ft |
Tool Length | 5 1/8 in |
Sheet Type & Size | 1/4 Sheet ( 4 1/2 in x 5 1/2 in ) |
Dust Collection Port Size | 1 1/4 in |
Sheet Size | 4 1/2 in x 5 1/2 in |
Description
Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Sheet Size 4 1/2 in x 5 1/2 in, Speed Settings Fixed, Maximum Orbits per Minute 14,000 OPM, Number of Vacuum Holes 6, Dust Collection Port Type Universal, Grip Type Palm, Voltage 115 V, Abrasive Shape Square, Cord Length 6.5 ft, Current 2 A, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Dust Bag, Features Clamping Lever, Case, Includes Case, Dust Bag, Sand Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- HOUGEN 3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18224)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- DEFENSEGUARD Adjustable Oil Filter Pliers Set (DE79509)
- MAKITA Wheel Sander (9741)
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- MAKITA 6" Random Orbit Sander (BO6050J)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- MAKITA 1/2 Sheet Finishing Sander (BO4900V)
- MAKITA CordlessDrywallSander, L13 1/4 in, 1800RPM (XLS01ZX1)
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- Makita Sanders & Accessories