Shop All Chainsaw Sharpeners
Makita
14" Guide Bar, 3/8” LP, .050”
Mfr # E-00088
Zoro # G8181025
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cordless Chain Saws Mfr. No. : XCU02, XCU03, XCU04, XCU07, XCU08, XCU09, Gas Chain Saws Mfr. No. : EA3200SRBB, EA3201SRBB, EA3500SRDB, EA3601FRDB, EA4300FRDB, Corded Chain Saws Mfr. No. : UC3551A and UC4051A
- Accessory Type Guide Bar
- Pitch 3/8 in
- Product Type Chainsaw Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-00088
- Zoro # G8181025
- UPC # 088381552882
- Country of Origin China
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Guide Bar |
For Use With | Cordless Chain Saws Mfr. No. : XCU02, XCU03, XCU04, XCU07, XCU08, XCU09, Gas Chain Saws Mfr. No. : EA3200SRBB, EA3201SRBB, EA3500SRDB, EA3601FRDB, EA4300FRDB, Corded Chain Saws Mfr. No. : UC3551A and UC4051A |
Accessory Type | Guide Bar |
Pitch | 3/8 in |
Product Type | Chainsaw Bar |
Gauge | 0.05 in |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | EA3200SRBB, EA3201SRBB, EA3500SRDB, EA3601FRDB, EA4300FRDB, UC3551A, UC4051A, XCU02, XCU03, XCU04, XCU07, XCU08, XCU09 |
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.05 in, Sharpening Stone Included No Sharpening Stone Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo 12-Pack For Briggs & Stratton 796254, 795066, 5419K (100-673-12)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- TRUE TEMPER Snow Shovel, 52" Aluminum Blade Material, 18" Blade Width (1641200)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- MAKITA 12" Guide Bar, 3/8” LP, .043” (E-00066)
- MAKITA 14" Guide Bar, 3/8” LP, .043” (E-00072)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- MAKITA 16" Guide Bar, 3/8” LP, .043” (E-00094)
- MAKITA Saw Chain Sharpening Kit 4.5Mm (D-75926)
- OREGON Assembled File Guide, 5/32 (37534)
- Makita Chainsaws & Accessories