Shop All Impact Socket Sets
This Product is Discontinued
Makita
1/4" Drive Impact Socket Set, 8 pcs (Discontinued)
Mfr # T-02369
Zoro # G4001667
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Finish BlackOxide
- Number of Pieces 8
- Socket Size Range 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # T-02369
- Zoro # G4001667
- UPC # 088381439350
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16" |
Overall Length | Various |
Length | Various |
Sizes Included | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | BlackOxide |
Number of Pieces | 8 |
Item | Impact Socket Set |
Impact Rated | No |
Sockets Included | Yes |
Tether Capable | Not Tether Capable |
Number of Points | 6 |
Ratchets Included | None |
Features | Sockets are made from heat-treated alloy steel for high torque applications; Black oxide coated to resist corrosion for longer socket life; High-strength 6-point drive sockets for high torque applications; Sockets are ideal for use with impact drivers, impact wrenches, and ratchets; Includes flexible boot for convenient storage of both the sockets and adapter; |
Std. Socket Point Styles Included | 6 |
Product Type | Drive Socket Set,1/4",8 pcs. |
Description
Drive Socket Set,1/4 In.,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.