Shop All Socket Adapters
Makita
1/4" Drive Drywall Nose Adapter
Mfr # 194633-2
Zoro # G4314895
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Impact Rated Yes
- For Use With Magnetic Bit Holder (784801-1), Insert Bits
- Fastening Tool Material Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 194633-2
- Zoro # G4314895
- UPC # 088381348836
- Country of Origin Multiple
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 4 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
For Use With | Magnetic Bit Holder (784801-1), Insert Bits |
Item | Drywall Nose Adapter |
Fastening Tool Material | Plastic, Stainless Steel |
Includes | Adapter |
Bit Retainer Type | Quick Change |
Shank Style | Hex |
Material | Plastic, Stainless Steel |
Accessory Type | Screwdriver Adapter |
Description
Screwdriver Adapter, For Use With Mfr. No. 4NNJ1, 4NNJ2, Drive Size 1/4 in, Hex Shank Size 1/4 in, Shank Style Hex, Material Plastic, Stainless Steel, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- INGERSOLL-RAND 1/2" Drive 72T Sealed Head Ratchet (IR) (759999)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- IRWIN Impact Screw Extract 6Pc (1876225)
- MAKITA Socket Adapter, SAE (A-99378)
- MAKITA Socket Adapter, 3/8"X12", PK10 (A-99415)
- STEELWORKS NUT COUPLING 5/16-18 2PK (11836)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- KO-KEN Universal Adaptor 3/8 Square 78mm 1/4 Hex Drive (BD024E-3/8)
- KO-KEN Adaptor 1 Square 62mm Hole type 3/4 Sq. Drive (16688A)
- WELLER Crescent 3/4 in. L X 1/2 Female x 3/4 Male in. drive Socket Adapter 1 pc (CDTA4C)
- Makita Socket Adapters