Shop All Chop Saws & Cut-Off Saws
Makita
14" Cut-Off Saw
Mfr # LW1401
Zoro # G8096536
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Blade Dia. 14 in
- Corded/Cordless Corded
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # LW1401
- Zoro # G8096536
- UPC # 088381807913
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Description
Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 3800 No Load RPM, 15 Amps, Corded, 50/60 Hz, Cutting Capacity 5 In., Pivoting Fence Angle 45 Degrees , Guard Type Adjustable, Handle Type D, Tool Weight 37 lb, Application Metalworking, Material Steel, Includes Abrasive Cut-Off Wheel, Socket Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Cleco Angle Nutrunner (55RNL-3T-4)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- OSG Spiral Point Tap Plug, 3 Flutes (1101506905)
- TEKTON 3/32 Inch Pin Punch (66052)
- MAKITA CUT OFF SAW 14" (MPLW1401)
- MAKITA SAW CHOP METAL CUTTING 12" 15.0 AMP (MPLC1230)
- MAKITA 12'' Metal Cutting Saw (LC1230)
- DEWALT Cutoff Guard (DWE46266N)
- JET Cold Saw, Cast Iron, 2 HP, 220V, 3-Phase (414203K)
- PORTER-CABLE 15 Amp 14 in. Chop Saw (PCE700)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- Makita Power Saws