Shop All Electric Hand and Die Grinders
Makita
1/4" Compact Die Grinder, 2.2A, Lock-On
Mfr # GD0603
Zoro # G0327019
product price: $144.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type In-Line
- Lock-On Switch Yes
- Current 2.2 A
- Lock-Off Switch No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GD0603
- Zoro # G0327019
- UPC # 88381801072
- Country of Origin China
- Category Electric Hand and Die Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Compact Die Grinder, 1/4" |
Handle Type | In-Line |
Lock-On Switch | Yes |
Current | 2.2 A |
Lock-Off Switch | No |
Description
Compact Die Grinder,1/4 In., Current 2.2 A, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dog Point Set Screw, 6-1.0x12mm (TT28880.00JG)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- BOSCH Flute High-Carbon S Screw Extractor #6 (BSPE6)
- CHICAGO PNEUMATIC 5 Inch Air Random Orbital Sander, Self Vacuum, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP3512)
- MAKITA 5" Straight Grinder, 7.0A (GS5000)
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- MAKITA 1/4" Die Grinder, 3.5A, Paddle, AC/DC (GD0600)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- DEWALT 1-1/2" (40mm) Die Grinder (DWE4887)
- Makita Grinders & Accessories