Shop All Chainsaws
This Product is Discontinued
Makita
14" Battery Brushless Chain Saw Kit and Grinder, 18V (Discontinued)
Mfr # XCU03PTX1
Zoro # G0326669
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Battery
- Bar Length 14"
- Handle Type Compact Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery |
Handle Type | Compact Rear |
Item | Brushless Chain Saw Kit and Grinder,18V |
Description
Brushless Chain Saw Kit and Grinder,18V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.