Shop All Concrete Saws
This Product is Discontinued
Makita
14" 73cc Power Cutter with Diamond Blade (Discontinued)
Mfr # EK7301X1
Zoro # G8528536
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blade Dia. 14 in
- Max. Cutting Depth 4 13/16 in
- Max. Blade Speed 4,300 RPM
- Tool Style Handheld
- Power Source Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # EK7301X1
- Zoro # G8528536
- UPC # 088381631891
- Country of Origin Romania
- Category Concrete Saws
Dimensions
Blade Dia. | 14 in |
Max. Cutting Depth | 4 13/16 in |
Length | 27 1/4 in |
Width | 14 in |
Height | 16 in |
Arbor Size | 1 in |
Depth of Cut | 4-13/16" |
Description
Concrete Saw, Gas Powered, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 4,300 RPM, Horsepower 5.1, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 4 13/16 in, Variable Speed Yes, Tool Weight 22 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 73 cc, Engine Brand Makita, Fuel Tank Capacity 37 oz, Start Type Pull-Cord (Recoil), Includes 20mm Adaptor, Diamond Blade, Wrenches
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.