Shop All Circular Saw Blades
This Product is Discontinued
Makita
14", 70-Teeth Ferrous Metal Cutting Blade, Carbide Tip (Discontinued)
Mfr # A-97592
Zoro # G0324587
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Teeth 70
- Primary Saw Application Metal
- Blade Dia. 14"
- Accessory Type Metal Cutting Blade,Carbide Tip,70T,14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-97592
- Zoro # G0324587
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Cutting Blade,Carbide Tip,70T,14" |
Number of Teeth | 70 |
Primary Saw Application | Metal |
Accessory Type | Metal Cutting Blade,Carbide Tip,70T,14" |
Description
Metal Cutting Blade,Carbide Tip,70T,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.