Shop All Chainsaws
Makita
14" 18V 5.0Ah Battery Powered Cordless Chain Saw Kit
Mfr # XCU03PT + BL1840B-2
Zoro # G2613499
product price: $670.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Bar Length 14 in
- Handle Type Compact Rear
- Chain Oiler Automatic
- Replacement Chain Mfr. No. 196741-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery Powered |
Handle Type | Compact Rear |
Chain Oiler | Automatic |
Replacement Chain | Mfr. No. 196741-5 |
Anti Vibration Handle | No |
Charge Time | 45 min |
Item | Battery-Powered Chain Saw Kit |
Run Time | 95 min |
Battery Amperage | 5.0Ah |
Battery Voltage | 18 V |
Includes | (4) Batteries, Charger, Guide Bar Cover |
Battery Type | Lithium-ion |
Product Type | Cordless Chainsaw Kit |
Battery Capacity | 5.0 Ah |
Voltage | 18 V |
Battery Platform | LXT(R) |
Description
Battery-Powered Chain Saw Kit, Product Type Cordless Chainsaw Kit, Bar Length 14 in, Chain Oiler Automatic, Battery Capacity 5.0 Ah, Battery Platform LXT(R), Voltage 18 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS MIRACLE GRO MG 8LB AP Plant Food (3002010)
- STENS Kenda Tire Replaces 4.10X3.50-4 Smooth 4 Ply, 160-662 (160-662)
- BARSKA Foldable Shovel, Metal (AF13292)
- GARDEN WEASEL NUT GATHERER SM 47.5"" (95334)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT + BL1850B-2)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- MAKITA Chain Saw Kit, 18", Rear Handle, 40V, XGT (GCU06T1)
- MAKITA 16" 18V 5.0Ah Battery Powered Cordless Chain Saw (XCU04PT)
- MAKITA 16" 18V 3.0/4.0/5.0Ah Battery Cordless Chain Saw (XCU04Z)
- MAKITA 16" 3 HP Gas Chain Saw (EA4300FRDB)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- Makita Chainsaws