Shop All Chainsaws
Makita
14" 18V 5.0Ah Battery Chain Saw
Mfr # XCU03Z
Zoro # G7718947
product price: $364.00
/ea
Free Shipping & Returns
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Bar Length 14 in
- Handle Type Compact Rear
- Anti Vibration Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 14 in |
Description
Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Rear Handle, Cutting Capacity Not Rated, Chain Oiler Adjustable, Automatic, Tool Weight 8.2 lb, Number of Batteries to Operate 2, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 32 cc
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Transmission (656-0004)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Female Threads (PW7156)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CAMCO RV SCREEN DOOR CROSS BAR, WHITE HANDLES (42186)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT + BL1850B-2)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU08PT)
- MAKITA Pole Saw Couple Shaft Attachment 10 (EY402MP)
- MAKITA 10" 18V 3.0/4.0/5.0Ah Battery Powered Cordless Chain Saw (XCU06Z)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- MAKITA Chain Saw, 18", Rear Handle, 40V, XGT (GCU04Z)
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 52Lnk (90PX052G)
- Makita Chainsaws