Shop All Demolition Hammers
Makita
13 lb. 3/4" Hex Demolition Hammer, 8.3A
Mfr # HM0810B
Zoro # G8478556
product price: $529.00
/ea
Free Shipping & Returns
$529.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 8.3 A
- Blows per Minute 0 to 2,900
- Drive System 3/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HM0810B
- Zoro # G8478556
- UPC # 088381011860
- Country of Origin China
- Category Demolition Hammers
Dimensions
Tool Length | 16 5/8 in |
Cord Length | 16.4 ft |
Description
Demolition Hammer Kit, Handle Type Chipper, Chuck Style 3/4 in Hex, Impact Energy 5.6 ft-lb, Maximum Blows per Minute 2,900 bpm, Tool Weight 13.4 lb, Current 8.3 A, Number of Speed Settings Continuous, Vibration Level 15 m/sq sec, Sound Level 94 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, (1) Hex Wrench, Minimum Blows per Minute 0 bpm, Application Chiseling, Demolition, Scaling, Blows per Minute 0 to 2,900, Cord Length 16.4 ft, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Demolition Metal Cutting Bi-Metal Reciprocating Blade RSB-D Cle-Line 6"X1"X0.042" 14T (20/Tube) (C30159)
- URREA Straight flute pipe extractor set 5Pc (9500A)
- PACKERS KROMER Tool Retractor, 1.1-4.4Lb (7211-01)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- MAKITA 70 lb. AVT® Breaker Hammer, 1-1/8" HEX (HM1810)
- MAKITA 70 lb. 1-1/8" Hex Breaker Hammer, AVT® with Cart (HM1810X3)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- MAKITA 70 lb. Advanced AVT® Breaker Hammer (HM1812X3)
- TR INDUSTRIAL 13 Amp 35 lbs. Demolition Jack Hammer (TR89305)
- Makita Demolition Hammers