Shop All Cordless Tool Accessories
Makita
12V max Li-Ion 1.3Ah Battery
Mfr # BL1014
Zoro # G3027814
product price: $67.39
/ea
Not eligible for select promotions
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Makita 10.8V and 12V max Cordless Tool
- Cordless Tool Battery Type Li-Ion
- Includes Makita 12V max Li-Ion Battery
- For Use With Mfr. Model Number DC10WA, DC10WB
- Series 12V max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1014
- Zoro # G3027814
- UPC # 088381365437
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Makita 10.8V and 12V max Cordless Tool |
Cordless Tool Battery Type | Li-Ion |
Includes | Makita 12V max Li-Ion Battery |
For Use With Mfr. Model Number | DC10WA, DC10WB |
Series | 12V max |
Battery Capacity | 1.5 Ah |
Features | Compact |
Voltage | 12 V |
Category Type | Battery Pack |
Item | Battery |
Cordless Tool Kit Contents | (1) Battery |
Weight | 0.4 lb |
Number of Cells | 3 |
Wireless Tool Tracking | No |
Charger Included | No |
Number of Batteries Included | 1 |
Battery Chemistry | Li-ion |
Battery Series | MAX |
Cordless Tool Battery Platform | 12V MAX |
Accessory Type | Battery |
Description
Battery, Battery Capacity 1.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Number of Cells 3, Battery Series MAX, Cordless Tool Battery Platform 12V MAX, Weight 0.4 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/2", 7/8" (SZ-17-A)
- PROTO 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (J5224HS)
- WILLIAMS 1/4" Drive, 5/16" SAE Socket, 12 Points (30410-TH)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- MAKITA 20" Contractor Tool Bag (831303-9)
- MAKITA LITHIUMION DUAL PORT RAPID OPTIMUM CHARGER (MAKDC18RD)
- MAKITA 12V max CXT® Compact Job Site Radio (RM02)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- MAKITA Ratchet Anvil Adapter, For RW01/XRW01 (191A51-1)
- MAKITA Refreshing Adapter (193681-8)
- DEWALT Tag Cord Adapter, Size 7" x 5" x 2", PK25 (DCE043)
- Makita Cordless Tool Accessories