Shop All Handheld Work Lights
Makita
12V max LED Flashlight
Mfr # LM01W
Zoro # G3534903
product price: $23.39
/ea
Not eligible for select promotions
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 800 lm
- Water Penetration Rating Not Rated
- Lamp Type LED
- Voltage 12 V
- Includes Tool Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # LM01W
- Zoro # G3534903
- UPC # 088381610643
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 4 3/4 in |
Maximum Height | 2 3/16 in |
Tool Width | 2 1/16 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 12V MAX, Brightness Level 800 lm, Light Output Mode High, Mount Type Belt Clip, Cordless Tool Kit Contents Bare Tool, Run Time 9 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1014, Compatible Charger Model Number DC10WB, Features Soft Grip Handle, Focus Fixed, Included Charger No, Includes Tool Only, Lamp Life at Maximum Lumens Rating 9 hr, Lamp Type LED, Maximum Brightness Level 800 lm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- MAKITA X2 LXT Cordless/Corded Work Light 18V (DML809 + BL1860B-2)
- MAKITA LXT Cordless/Corded Work Light 18V (DML811 + BL1850B)
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- MAKITA MAKITA DML186W Bulb Set for Makita ML121 G4005158 (DML186W)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815B)
- MAKITA 18V LXT® Adjustable Beam LED Flashlight (DML808)
- NIGHTSTICK BAYCO LED Orange Rechargeable Hand Lamp (NSR-2492)
- Makita Handheld Work Lights