Shop All Cordless Tool Accessories
Makita
12V max CXT® Power Source
Mfr # ADP06
Zoro # G6293686
product price: $29.97
/ea
Not eligible for select promotions
$29.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Battery Capacity 1.5 Ah, 2 Ah, 4 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- Series CXT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # ADP06
- Zoro # G6293686
- UPC # 088381825108
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Battery Capacity | 1.5 Ah, 2 Ah, 4 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Series | CXT(TM) |
Features | USB Port, Belt Clip |
Battery Number | BL1041B, Mfr. No. BL1021B |
For Use With | 12V max CXT Li-Ion Batteries |
Category Type | Battery Charger |
Item | USB Power Source with Clip |
Number of Ports | 1 |
Number of Pieces | 1 |
Wireless Tool Tracking | No |
Plug Type | USB |
Charger Class | Standard |
Connection Type | USB |
Battery Series | CXT |
Accessory Type | USB Power Source with Clip |
Battery Chemistry | Li-Ion |
Description
USB Power Source with Clip, For Use With 12V max CXT Li-Ion Batteries, Battery Capacity 1.5 Ah, 2 Ah, 4 Ah, Battery Series CXT, Connection Type USB, Number of Pieces 1, Number of Ports 1, Voltage 12V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Taper Needle Tip 0.5mm dia. (70-01-05)
- HOPKINS RV LEVELS (GRADUATED) (8525)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- MAKITA $BATTERY 14.4V LI-ION LXT (MPBL1430B)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- MAKITA 4-1/2" Cut-Off Wheel Guard (135103-2)
- MAKITA 18V LXT® 6.0Ah Battery (BL1860B)
- MAKITA Cordless Sander, 6 7/8 in, 3.1 lb (XOB01Z + BL1840BDC1)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- Makita Cordless Tools