Shop All Cordless Nailers & Staplers
Makita
12V max CXT® Pin Nailer, 23 Gauge
Mfr # TP03Z
Zoro # G1797953
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tool Battery Type Li-Ion
- Series 12V Max CXT
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # TP03Z
- Zoro # G1797953
- UPC # 088381839273
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Width | 3 1/8 in |
Height | 8 7/8 in |
Depth Control | Yes |
Shank Dia. | 1.375" |
Length | 9 1/8 in |
For Nail Length Range | 5/8 in to 1 3/8 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 12 V, Makita, Series 12V Max CXT, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Gauge 23 ga, For Nail Head Style Pin, For Nail Length Range 5/8 in to 1 3/8 in, Nail Capacity 120, Built-In Light Yes, Battery Series CXT, Charger Included No, Housing Material Plastic, Wireless Tool Tracking No, Handle Type Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 14" Heavy-Duty End Cutting Nipper Pliers (GG014HN)
- WILLIAMS 1/2" Drive Adaptor, SAE, 1 pcs, Industrial Black (SH-130B)
- BESSEY 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO45-8)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler (Tool Only) (2843-20)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- Makita Cordless Tools