Shop All Cordless Combination Kits
This Product is Discontinued
Makita
12V max CXT™ Lithium-Ion Multi-Tool, Tool Only (Discontinued)
Mfr # MT01Z
Zoro # G0324453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Capacity 4.0Ah
- Includes (1) Multi-Tool Adapter (313249-6), (1) Multi-Tool Adapter (196271-6), (1) 1-1/4" Plunge Blade (BiM), 14TPI (A-95255)
- Series 12V max CXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MT01Z
- Zoro # G0324453
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Battery Capacity | 4.0Ah |
Includes | (1) Multi-Tool Adapter (313249-6), (1) Multi-Tool Adapter (196271-6), (1) 1-1/4" Plunge Blade (BiM), 14TPI (A-95255) |
Series | 12V max CXT |
Item | Multi-Tool,Cordless,12V Max |
Description
Multi-Tool,Cordless,12V Max
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.