Shop All Cordless Impact Tools
Makita
12V max CXT? Lithium-Ion Brushless Cordless 1/2" Sq. Drive Impact Wrench, Tool Only
Mfr # WT06Z
Zoro # G302566607
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Drive Size 1/2 in
- Drive Configuration Square
- Handle Type Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # WT06Z
- Zoro # G302566607
- UPC # 88381880794
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Height | 7.4 in |
Width | 8.3 in |
Depth | 12.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Drive Configuration | Square |
Handle Type | Pistol |
Brushless Motor | Yes |
Cordless Tool Battery Type | Lithium Ion |
Voltage | 12V |
Max. Torque | 1464 lbf-in |
Battery Included | Yes |
Anvil Type | Detent |
Number of Speed Settings | 2 |
Power Source | Battery |
Free Speed | 2400 |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86114)
- CRESCENT NICHOLSON FILE5-1/4""TUNGSTEN POINT (02375NN)
- MAKITA CXT 12.0 1/4" (WT04Z)
- MAKITA Makita® XWT08Z, 18V LXT Brushless Cordless High Torque 1/2" Impact Wrench, Tool Only (XWT08Z)
- MAKITA 18V 1/4" Hex (XDT131)
- MAKITA Impact Driver, 1/4 in Hex Drive, Straight (XDT14Z/BL1840BDC2)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- MAKITA Max Cxt(R) Brushless 3/8" Impact Wrench (WT05Z)
- DEWALT 20.0 1/2" Impact Wrench (DCF896B)
- Makita Cordless Impact Tools