Shop All Portable Vacuums
Makita
12V MAX CXT LC09A1 Lithium Ion Cordless 3-Speed Compact Vacuum Kit with Bag - 2.0 Ah
Mfr # 200LC09A1
Zoro # G711789369
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200LC09A1
- Zoro # G711789369
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
This Makita 12V MAX CXT LC09A1 3-speed cordless compact vacuum kit is designed for indoor dust extraction and commercial cleaning applications. This vacuum's motor provides superior suction power and efficiency. Its powerful motor delivers 46 CFM of suction and features 3-speed push-button options to suit your needs. Its cordless compact design provides unmatched portability and comfort and is perfect for cleaning small spaces and car interiors. This Makita vacuum kit weighs 3.7 lb. with the battery and features a compact ergonomic design for comfort and ease of use.This unit uses an efficient 12V max CXT lithium-ion 2.0 Ah battery for up to 33 minutes of use on a full charge. The battery is made with a battery protection circuit that protects against overloading over-discharging and over-heating too. It also features an integrated LED battery charge level indicator that signals to the user when the battery needs to be recharged. This vacuum is only for use with Makita batteries and chargers.Kit Includes:- Charger- 36'' flexible hose- Upholstery nozzle- Floor mat nozzle- Soft brush- Crevice tool- Blower attachment- Tool bag- 12V max CXT lithium ion 2.0 Ah batteryOverall Dimensions:Length: 13 5/8''Width: 5 7/16''Height: 8''Capacity: .13 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaners & Detergents, 0.5 gal Bottle, Fragrance-Free, 4 PK (7010342249)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- WORX 4.5 lb Powder Hand Cleaner Soft Pack, 4 PK (11-2450)
- DISCO Blk Horse Hair Acid Brush 9/16"W 13/16"Trim 6"L 144 Bx PK144 (12196)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA Makita® Lithium-Ion Brushless Cordless Robotic Vacuum, 18" Cleaning Width (DRC200Z)
- ATRIX Omega Supreme HEPA ESD Safe Vacuum (VACOMEGASLFH)
- Makita Portable Vacuums