Shop All Cordless Combination Kits
Makita
12V max CXT® Inflator Kit (2.0Ah)
Mfr # MP100DWRX1
Zoro # G8156549
product price: $186.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Battery Capacity (2) 2.0 Ah
- For Use With 18V LXT Batteries, Chargers
- Width 2 15/16 in
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MP100DWRX1
- Zoro # G8156549
- UPC # 088381871938
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Width | 2 15/16 in |
Height | 6 13/16 in |
Overall Width | 3 in |
Overall Length | 9 1/4 in |
Depth | 9 1/4 in |
Overall Height | 7 in |
Hose Length | 25 1/2 in |
Description
Max Cxt(R) Inflator Kit 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN TC308 8 oz Hickory Handle Ball Oein Hammer (15330)
- OLFA RSKB2 Round Tip Replacement Blades for SK4, SK6 SK9 Safety Knives, 10PK (9615)
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- KNIPEX Pliers Wrench 10 (86 03 250)
- MAKITA LXT 18V Brushless 2pc Combo Kit (4.0Ah) (XT269M + XWT08Z)
- MAKITA Cordless Combination Kit, 18V DC, 2 Tools (XT269T/BL1850B)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT14T + XDT11Z)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XT255T + BL1850B)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XSS02Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + DML801)
- MILWAUKEE TOOL M18 4PC Tool Kit, M18 Vac, M18 MultiTool (2695-24, 0880-20, 2626-20)
- Makita Cordless Combination Kits