Shop All Shears, Pruners & Loppers
Makita
12V max CXT® Grass Shear
Mfr # MU04Z
Zoro # G1798008
product price: $92.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$92.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Blade Material Nickel Plated
- Overall Length 13 in
- Type Cordless
- Features Left and Right Lock Off Button; Non Electrolyzed; Ergonomic Rubberized Soft Grip; Easy to Operate 3 Stage Cutting Height Adjustment (19/32", 25/32", 1")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MU04Z
- Zoro # G1798008
- UPC # 088381837255
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 13 in |
Blade Length | 6-5/16" |
Cutting Width | 6 5/16 in |
Max. Cutting Dia. | 25/64 in |
Overall Length (In.) | 13" |
Tool Length | 13 in |
Maximum Cutting Diameter | 3/8 in |
Description
Battery-Powered Grass Shear, Battery Platform CXT(R), Maximum Cutting Diameter 3/8 in, Cutting Width 6 5/16 in, Number of Speeds 1, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Voltage 12 V, Includes Blade Guard, Grass Receiver, Product Type Grass Shear, Blade Length 6 5/16 in, Blade Material Non-Electrolyzed Nickel Plated, Dual Action Blades Yes, Tool-Less Blade Change Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS PVC Hose/Poly Shut-Off, Acid Sprayer (182887)
- ARNOLD 21 in. 3-in-1 Mower Blade For Walk-Behind Mowers (490-100-0081)
- GARDENERS BLUE RIBBON Sturdy Plant Labels, 8" (T021B)
- TIDY CATS Tidy Cats Instant Action 7023010770 Cat Litter, 20 lb Capacity, Gray/Tan (7023010770)
- MAKITA 18V Grass Shear (XMU04ZX)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- MAKITA Makita Attachments (LE400MP)
- MAKITA Telescoping Pole Saw Kit, 10 in, 40V (GAU02M1)
- MAKITA Hedge, For Use With XNU01, 20 in (191E73-5)
- MAKITA LXT Grass Shear, Hedge Trimmer Blade 18V (XMU04ZX + BL1840BDC1)
- GARDENWARE Inch Landscape Scythe Serrated Curved Blade 8 in. Blade (GA2691799)
- Makita Lawn & Garden Tools