Shop All Cordless Tool Accessories
Makita
12V max CXT® Compact Power Source
Mfr # ADP08
Zoro # G5076869
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Battery Capacity 1.5 Ah, 2 Ah, 4 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # ADP08
- Zoro # G5076869
- UPC # 088381806954
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Battery Capacity | 1.5 Ah, 2 Ah, 4 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Includes | Power Source Only |
Series | CXT(TM) |
Item | USB Power Source |
Features | USB Port |
Included Charger | No |
For Use With | 12V max CXT Li-Ion Batteries |
Charger Output Voltage | 12.0 |
Category Type | Battery Charger |
Charger Input Voltage | 120VAC |
Number of Ports | 1 |
Number of Pieces | 1 |
Plug Type | USB |
Wireless Tool Tracking | No |
Charger Class | Standard |
Battery Series | CXT |
Connection Type | USB |
Accessory Type | USB Power Source |
Battery Chemistry | Li-Ion |
Description
USB Power Source, For Use With 12V max CXT Li-Ion Batteries, Battery Capacity 1.5 Ah, 2 Ah, 4 Ah, Battery Series CXT, Connection Type USB, Number of Pieces 1, Number of Ports 1, Voltage 12V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- PROSKIT Folding Hex Key Set, Metric, 7pcs (800-124)
- MILTON INDUSTRIES Turbo Blow Gun Engine Cleaner (MILS184)
- KO-KEN Hinge Handle 250mm Metal Handle 3/8 Sq. Drive (3768N-250)
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- MAKITA CHUCK KEYLESS 6701D/DW 6720D/DW (MP192077-0)
- MAKITA Makita® BL1830B 18V Li-Ion LXT Battery 3Ah Extended Capacity (BL1830B)
- MAKITA 18V LXT® 4.0Ah Battery (BL1840B)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- PORTER-CABLE 20V MAX* 4.0Ah Pack Battery (PCC685L)
- Makita Cordless Tool Accessories