Shop All Cordless Tool Accessories
Makita
12V max CXT® Compact Job Site Radio
Mfr # RM02
Zoro # G7113535
Not eligible for select promotions
$59.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Battery Capacity 2.0 Ah, 4.0 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool Bare Tool
- Includes Radio Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # RM02
- Zoro # G7113535
- UPC # 088381825177
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Tool Length | 6 1/2 in |
Tool Height | 3 in |
Tool Depth | 2 1/4 in |
Tool Width | 2 1/4 in |
Description
Radio, Battery Platform 12V MAX CXT, Product Type Radio, Power Source Cordless, Play Modes AM/FM, Auxiliary, Tool Length 6 1/2 in, Tool Depth 2 1/4 in, Tool Height 3 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery Capacity 2.0 Ah, 4.0 Ah, Battery Included / Bare Tool Bare Tool, Voltage 12 V, Number of Presets Stations 10, Bluetooth Capability No, Charger Input Voltage 120V AC, Compatible Battery Voltage 12V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Safety Air Blow Gun with 3 Inch Brass Extension Tip (B309XS3)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 316 In Drill Size Fraction, 01875 In Drill Size (200A112)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- MILWAUKEE TOOL 1-3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5155)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- MAKITA 18V LXT® Sync Lock® Battery Terminal (BPS01)
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- MAKITA 18V LXT® 4.0Ah Battery, 2/pk (BL1840B-2)
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- MAKITA 18V LXT® 6.0Ah Battery (BL1860B)
- MILWAUKEE TOOL M18 Jobsite Radio/Charger (2792-20)
- Makita Cordless Tools