Shop All Cordless Tube and Pipe Cutters and Accessories
Makita
12V max CXT® Brushless Threaded Rod Cutter
Mfr # CS01Z
Zoro # G0200780
product price: $593.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # CS01Z
- Zoro # G0200780
- UPC # 088381892551
- Country of Origin Japan
- Category Cordless Tube and Pipe Cutters and Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Threaded Rod Cutter, 12V max CX |
Description
Cordless Threaded Rod Cutter, 12V max CX
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT3 MT4 Drill Chuck Arbor (326920)
- MALCO CB Replacement Cutter Bit for HC1 or HC2 Model 2PK (2PK-CB)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- DRILL AMERICA 1-3/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-3/4-8)
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter (XCS06ZK)
- MAKITA 18V LXT® 18 Gauge Straight Shear (XSJ01Z)
- MAKITA 18V LXT® 16 Gauge Nibbler (XNJ01Z)
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah) (XCS06T1)
- DEWALT 20V MAX* 18ga Swivel Head Double Cut Shear Kit (DCS491M2)
- MILWAUKEE TOOL Cordless PVC Shear Kit, 12.0V (2470-21, 48-11-2420)
- MILWAUKEE TOOL M12 Cordless Copper Tubing Cutter (Tool Only) (2471-20)
- Makita Cordless Tools