Shop All Cordless Combination Kits
Makita
12V max CXT® 3/8" Right Angle Drill
Mfr # AD04Z
Zoro # G8156183
product price: $118.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # AD04Z
- Zoro # G8156183
- UPC # 088381860390
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Max Cxt(R) 3/8" Right Angle Drill 12V |
Description
Max Cxt(R) 3/8 In. Right Angle Drill 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- PROTO 1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome (J54218S)
- GEDORE Bolt Extractor, Size 6, M18-M24 (8551 6)
- VAUGHAN Flat Pry Bar, Rocker-Head, 15 In (45001)
- MAKITA Sub Compact Brushless 2 pieces Combo Kit (CX203SYB)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- MAKITA Cordless Combination Kit, 18.0V, 2 Tools (XSR01Z - XDT14Z + BL1840B-2)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (5.0Ah) (XT269T)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- DEWALT Combo Kits (DCKO975M1)
- Makita Cordless Combination Kits