Shop All Cordless Combination Kits
Makita
12V max CXT® 3/8" Right Angle Drill
Mfr # AD03Z
Zoro # G8156156
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # AD03Z
- Zoro # G8156156
- UPC # 088381860413
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Max Cxt(R) 3/8" Right Angle Drill 12V |
Description
Max Cxt(R) 3/8 In. Right Angle Drill 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- SK HAND TOOLS Breaker Bar, 30" 1/2" Drive Flex Breaker (41656)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XPH03Z, XBP02Z + BL1840B-2)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + DML801)
- MAKITA LXT 18V Brushless 2pc Combo Kit (4.0Ah) (XT269M + XWT08Z)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- Makita Cordless Combination Kits