Shop All Cordless Combination Kits
Makita
12V max CXT® 3/8" Impact Wrench, Friction Ring
Mfr # WT02Z
Zoro # G8156506
product price: $102.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # WT02Z
- Zoro # G8156506
- UPC # 088381860444
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Max Cxt(R) 3/8" Impact Wrench 12V |
Description
Max Cxt(R) 3/8 In. Impact Wrench 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 6 (C6NC-5/16-82)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 18 mm L.200 mm (40081818)
- CRAFTSMAN Wrenches, 13mm Short Metric Combination (CMMT44115)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- MAKITA Xgt Brushless 2Pc Combo Kit 40V (GT201M1D1)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- MAKITA 18V LXT® Compact Brushless 2-Pc. Combo Kit (2.0Ah) (XT269R)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XT269M + BL1840B)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- Makita Cordless Tools