Shop All Cordless Drills
Makita
12V max CXT® 3/8" Drill/Driver Kit (2.0Ah)
Mfr # FD09R1
Zoro # G8156366
product price: $132.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # FD09R1
- Zoro # G8156366
- UPC # 088381872591
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7 in |
Overall Length | 7 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 12V MAX CXT Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 3/8 in, Max. Power 4984 W, Max. Torque 250 in-lb, Battery Included 52KE43, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 52KE43, Chuck Keyless, Tool Length 7 in, Tool Weight 2.4 lb, Includes (1) Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 2-1/2" (3004040L)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- MAKITA 12V max CXT® 3/8" Drill/Driver (FD09Z)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12T)
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- MAKITA DRIVER DRILL 18V LXT 1/2" (TOOL ONLY) (MPXFD10Z)
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- HUSQVARNA Battery Powered DM 540i Core Drill Bare Tool (DM 540i Core Drill)
- Makita Cordless Tools