Shop All Cordless Drills
Makita
12V max CXT® 3/8" Drill/Driver
Mfr # FD09Z
Zoro # G8156305
Free Shipping & Returns
Not eligible for select promotions
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 2.0 Ah, 4.0 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # FD09Z
- Zoro # G8156305
- UPC # 088381872515
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7 in |
Overall Length | 7 in |
Description
Drill, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 12V MAX CXT Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 3/8 in, Max. Power 4984 W, Max. Torque 250 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 52KE43, Chuck Keyless, Tool Length 7 in, Tool Weight 2.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- DRILL AMERICA #8-40 UNS HSS Plug Tap and #28 HSS Drill Bit Kit (POUFS8-40)
- SUNEX 1/4" Drive Impact Socket 6 (810M)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD12Z)
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- MAKITA DRILL 18V 1/2" TOOL ONLY (MPXFD03Z)
- MAKITA 12V max CXT® 1/4" Hex Screwdriver Kit (2.0Ah) (FD10R1)
- MAKITA Makita® DF012DSE, 7.2v Lithium-Ion Cordless 1/4" Hex Driver-Drill Kit w/ Auto-Stop Clutch (DF012DSE)
- Makita Cordless Tools