Shop All Circular Saws
Makita
12V max CXT® 3-3/8" Circular Saw
Mfr # SH02Z
Zoro # G5233271
Free Shipping & Returns
Not eligible for select promotions
$96.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 3 3/8 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 in
- Arbor Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # SH02Z
- Zoro # G5233271
- UPC # 088381805315
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 3 3/8 in |
Max. Cutting Depth @ 0 Deg. | 1 in |
Arbor Size | 9/16 in |
Max. Cutting Depth @ 45 Deg. | 5/8 in |
Cutting Depth @ 90 Degrees | 1" |
Cutting Depth @ 45 Degrees | 5/8" |
Tool Length | 12 3/8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series CXT, Primary Saw Application General Purpose, Blade Dia. 3 3/8 in, Max. Blade Speed 1,500 RPM, Arbor Size 9/16 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Nickel Plated Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 1 in, Max. Cutting Depth @ 45 Deg. 5/8 in, Variable Speed No, Tool Length 12 3/8 in, Tool Weight 3.5 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Drywall 4Inch Steel Flex (02550)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- SUNEX 3/8" Drive Impact Wobble Extension, SAE (3515W)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1515)
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- MAKITA 8-1/4" Magnesium Circular Saw, 15.0A, Electric Brake (5008MGA)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01Z)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw Kit (2.0Ah) (CC02R1)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw Kit (5.0Ah) (XSH03T)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 5 HP, 220VAC, 1 Phase (HYDM140-220V)
- Makita Circular Saws