Shop All Circular Saws
Makita
12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah)
Mfr # SH02R1
Zoro # G3963158
product price: $156.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 3 3/8 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 in
- Arbor Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # SH02R1
- Zoro # G3963158
- UPC # 088381805322
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 3 3/8 in |
Max. Cutting Depth @ 0 Deg. | 1 in |
Arbor Size | 9/16 in |
Max. Cutting Depth @ 45 Deg. | 5/8 in |
Cutting Depth @ 45 Degrees | 5/8" |
Cutting Depth @ 90 Degrees | 1" |
Tool Length | 14 1/2 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series CXT, Primary Saw Application General Purpose, Blade Dia. 3 3/8 in, Max. Blade Speed 1,500 RPM, Arbor Size 9/16 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Nickel Plated Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 1 in, Max. Cutting Depth @ 45 Deg. 5/8 in, Variable Speed No, Tool Length 14 1/2 in, Tool Weight 11.7 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (8876)
- BOJO TOOLS 1" Wide Scraper Tool (ITH-8-XNGL)
- EAZYPOWER Tamper Resistant Hex Screwdriver 3/8 in Round (79732)
- BOSCH Spline Dr Steel, Tamper Plate Shank, 12 L (HS1827)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- MAKITA Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only (XSS02Z)
- MAKITA Magnesium Circular Saw 7-1/4 (5007MG)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw Kit (2.0Ah) (CC02R1)
- MAKITA Cordless Circular Saw Kit, 36.0V (XSR01PT + BL1850B-2)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- MILWAUKEE TOOL Cordless CIRC SAW w/6.0 BATTERY PACK (2732-21HD, 48-11-1865)
- Makita Circular Saws