Shop All Cordless Combination Kits
Makita
12V max CXT® 2-Pc. Combo Kit (1.5Ah)
Mfr # CT232
Zoro # G7451448
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (2) 1.5 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # CT232
- Zoro # G7451448
- UPC # 088381874113
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Includes (2) Batteries, Charger, Drill/Driver, Impact Driver, Tool Bag, Tool Brand Makita, Series CXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1016, Battery Series CXT(R), Charger Mfr. No. DC10WD, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JKB51606RPF)
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XRM06B)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT261M)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + DML801)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XSS02Z)
- IRWIN IMPACT DRILL/DRIVE SET 32PC (HN1840319)
- Makita Cordless Tools