Shop All Cordless Tool Accessories
Makita
12V CXT® Starter Pack (2.0Ah)
Mfr # BL1021BDC1
Zoro # G8096667
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Capacity 2 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool Battery Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1021BDC1
- Zoro # G8096667
- UPC # 088381486309
- Country of Origin China
- Category Cordless Tool Accessories
Description
Battery and Charger Kit, Battery Capacity 2 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 3, Battery Series CXT(R), Cordless Tool Battery Platform 12V MAX, Weight 0.8 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 Inch Universal Joint Socket (SHD18013)
- CRESCENT 5" Mini Dipped Handle Bent Nose Pliers (5MBNDG)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- STENS Water Attachment Kit, Fits Stihl: Ts410 Cutquik Saws (635-420)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- MAKITA Side Handle, For Hole Puncher (SC00000155)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- MAKITA 18V 2.0AH BATTERY, 2PK (BL1820-2)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- MAKITA Charger Adapter, 18V (ADP10)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- Makita Cordless Tools