Shop All Cordless Impact Tools
This Product is Discontinued
Makita
12V 1/4" Hex (Discontinued)
Mfr # LT01R1
Zoro # G1918572
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Series CXT
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # LT01R1
- Zoro # G1918572
- UPC # 088381842983
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 14 1/4 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Right Angle, Max. Torque 530 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 2,000 RPM, Impact Rated Yes, Impacts per Minute 3,000, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. Mfr. No. BL1021B, 52KE43, Battery Series CXT, Charger Included Yes, Charger Model Mfr. No. DC10WD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.