Shop All Cordless Impact Tools
Makita
12V 1/4" Hex
Mfr # DT03R1
Zoro # G3963176
product price: $126.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Capacity (2) 2.0 Ah
- Features For Applications In Tight Spaces, Variable Speed, Wide Range of Fastening Applications
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DT03R1
- Zoro # G3963176
- UPC # 088381800709
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 970 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,500, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. Mfr. No. BL1021B, 52KE43, Battery Series CXT, Charger Included Yes, Charger Model Mfr. No. DC10WD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Nut Driver, For Use With 5/8 in Dia Wood Rod Hanger (RND62)
- THE BRUSH MAN Ergonomic Quick-Change Utility Knife, Rubber Grips, 6PK (KNIFE-RETR-HD)
- DRILL AMERICA 1-3/8x2" Carbide Tipped Annular Cutter (CTC5-530-251)
- BOSCH Brush Set (1617000525)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT03Z)
- MAKITA 18V 1/4" Hex (XDT14T)
- MAKITA 18V 3/8" Square (XWT06)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT04Z)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- MAKITA 18 V. 1/2 CORDLESS IMPACT (MPXWT04Z)
- DEWALT Cordless Impact Wrench (DCF911P2/DCB205)
- Makita Cordless Impact Tools